missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel Crucible
Nickel Electro™ Nickel Crucible is crevice free and suitable for temperatures up to 350°C.
17.75 € - 111.00 €
Specifications
Material | Nickel |
---|---|
Quantity | Each |
Autoclavable | Autoclavable |
Product Type Specs | Crucible |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
11489589
|
Nickel Electro™
25 |
15 mL | 30 mm | 1.5 mm | N/A | ||||
11479589
|
Nickel Electro™
19 |
130 mL | 60 mm | 1 mm |
51.40 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
11439589
|
Nickel Electro™
15 |
25 mL | 35 mm | 1 mm |
24.85 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
11499589
|
Nickel Electro™
27 |
30 mL | 40 mm | 1.5 mm | N/A | ||||
11449589
|
Nickel Electro™
16 |
30 mL | 40 mm | 1 mm |
28.95 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
11459589
|
Nickel Electro™
17 |
50 mL | 45 mm | 1 mm |
34.40 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
11469589
|
Nickel Electro™
18 |
70 mL | 50 mm | 1 mm |
40.10 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
11429599
|
Nickel Electro™
39 |
70 mL | 50 mm | 2 mm |
111.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
11419579
|
Nickel Electro™
6 |
50 mL | 45 mm | 0.5 mm |
20.85 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
12857663
|
Nickel Electro™
13 |
10 mL | 30 mm | 1 mm | N/A | ||||
Beschreibung
- 99.6% nickel purity
- Crevice free
- High thermal and electrical conductivities
- Low gas content
- Low vapor pressure
- Cost effective replacement for platinum
Spezifikation
Nickel | |
Each | |
Autoclavable | |
Crucible |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts