missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Nickel Double Clamp Sleeves
Use Usbeck Laborgeraete™ Nickel Double Clamp Sleeves to apply 360 degrees of uniform clamping pressure for perfect fit-ups. The sleeves feature a high strength modular design for safer handling.
6.80 € - 9.65 €
Product Code | Brand | Material | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | For Use With (Equipment) | Price | Quantity & Availability | |||||
10353571
|
Usbeck Laborgeraete™
2200 |
Nickel, Powder-coated Zinc | Nickel-plated steel screws 110g |
6.80 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10140081
|
Usbeck Laborgeraete™
2201 |
Nickel, Powder-coated Zinc | Nickel plated brass screws 111 g |
7.35 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10126821
|
Usbeck Laborgeraete™
2203 |
Nickel, Zinc | Nickel plated brass screws 111 g |
9.65 €
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||||
Description
- Zinc diecasting
- For rods up to 16 mm Ø
- Use with nickel-plated steel or brass screws
Specifications
1 Ea. | |
Double Sleeve |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Usbeck Laborgeraete™ Nickel Double Clamp Sleeves