missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nickel Chattaway Spatulas
Scrapes and lifts materials from bottles or flasks. Fisherbrand™ Nickel Chattaway Spatulas are non-magnetic with a bright finish.
51.85 € - 69.65 €
Specifications
Quantity | 5 Pk. |
---|---|
Product Type | Chattaway Spatula |
Width (Metric) | 10 mm |
Diameter (Metric) Outer | 3.6 mm |
Material | Nickel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11553462
|
Fisherbrand™
2210 |
100 mm |
51.85 €
Pack of 5 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
11583462
|
Fisherbrand™
2214 |
200 mm |
69.65 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from Nickel
- Bent and rounded end scrapes and lifts materials from bottles and flasks
Specifications
5 Pk. | |
10 mm | |
Nickel |
Chattaway Spatula | |
3.6 mm |