missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel Chattaway Micro Spatulas

Get optimum results when you use the nickel-based micro spatulas for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Nickel Chattaway Micro Spatulas are widely used, sturdy, affordable, and resistant to most solvents.

Brand:  Fisherbrand™ 2250

 View more versions of this product

Product Code. 11706447

  • 50.00 € / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Excellent resistance to many corrosive environments
  • High thermal and electrical conductivities
  • Low gas content and low vapor pressure
  • Nickel 200 spec (minimum 99.6% nickel content)
  • Bright finish
  • Length = 100mm
  • Spatula Blade width = 4mm
  • Centre barrel diameter 1.60mm - 'micro'
  • Spatula Blade One end flat, other end at 45° angle
  • Supplied in standard packs of 5
Specifications

Specifications

5 Pk.
Chattaway Spatula
3.6 mm
Nickel
130 mL
4 mm
100 x 4 mm
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers