missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel Dual Spoon/Spatula Combo Utensils
Use one tool for two jobs. Nickel Electro™ Nickel Dual Spoon/Spatula Combo Utensils measure liquids and powders with the spoon end and divide and separate materials with the spatula end.
24.40 € - 45.50 €
Specifications
Quantity | 1 |
---|---|
Capacity (Metric) | 2 mL |
Product Type | Spatula |
Width (Metric) | 20 mm |
Material | Nickel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11716567
|
Nickel Electro™
2001 |
120 mm |
24.40 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
11726567
|
Nickel Electro™
2002 |
150 mm |
31.15 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
11736567
|
Nickel Electro™
2003 |
180 mm |
40.90 €
Each |
In Stock
Log in to see stock. |
|||||
11746567
|
Nickel Electro™
2004 |
210 mm |
45.50 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Use one tool for two jobs. Nickel Electro™ Nickel Dual Spoon/Spatula Combo Utensils measure liquids and powders with the spoon end and divide and separate materials with the spatula end.
Dual-use utensil measures liquids and fine powders with the spoon end; divides and separates materials with the spatula end.- Manufactured from Nickel.
Specifications
1 | |
Spatula | |
Nickel |
2 mL | |
20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title