missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Ninja Lite Work Gloves
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
12, 3X-Large
Description
- An ultra-lightweight glove, with exceptional flexibility and tactile touch for the most delicate of tasks
- Superfine extra soft nylon liner
- Maximum flexibility and movement for the most intricate of tasks
- Breathable through front and back of the hand to reduce perspiration and skin irritation
- Sanitized™ antimicrobial finish provides extra freshness
Specifications
Specifications
Certifications/Compliance | CAT II |
Certifications/Compliance (Europe) | EN388, EN420 |
Chlorinated | No |
Coated Area | Palm |
Construction | Knit |
Coating Material | Polyurethane |
Color | Blue, Black |
Exterior Finish | No Texture |
Hand | Specific |
Latex Free | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction