missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nipro GAMMEX™ Latex Surgical Undergloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- ASTM D6978 certified
- Contains glycerol and dimethicone as moisturizing agents to help retain moisture and rehydrate skin
- Made with Ansell's unique anatomic formers to enhance comfort and fit to help reduce hand fatigue
- Green colored, smooth and with micro-textured external finish for double gloving and easy identification of a glove breach
- DERMASHIELD™ Technology internal coating, together with the built-in moisturizer, facilitates dry and damp donning as well as intra-operative changes
- For use in chemotherapy and healthcare applications
Specifications
Specifications
Certifications/Compliance | ASTM D6978 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, AS/NZS 4179 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 0.65 |
Color | Green |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 9.06 ±0.79 mil |
Finger Thickness (Metric) | 0.23 ±0.02 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction