missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III Product Code.: 17112192
In Stock
to see stock.
Add to basket

Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III

Product Code. 17112192
X-Small
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 17112192

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Fisherbrand™ non-sterile non-powdered gloves offer excellent protection for a wide range of applications and general use, while the textured fingertips provide good grip.

  • PPE Category III
  • Indigo blue color
  • Nitrile
  • Ambidextrous
  • Beaded cuff
  • Textured fingertips
  • Non-powdered
  • General purpose use
  • Chemical resistant
  • Disposable
  • Non-sterile

Specifications

Certifications/Compliance PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4
Content And Storage Shelf Life 5 Years
Applications Laboratory
AQL 1.5
Color Indigo
Disposable Single-use
Finger Thickness (Metric) 0.08 to 0.14 mm
Hand Ambidextrous
Material Nitrile
Palm Thickness (Metric) 0.06 to 0.09 mm
Size X-Small
Sterility Non-sterile
Thickness (Metric) 0.05 to 0.08 mm (Cuff)
Gender Unisex
Glove Cuff Style Beaded
Show More Show Less
  • 2021-12 POTM Fisherbrand™ Nitrile Gloves (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Nitrile Gloves (EN)

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot NumberAN321553417 Certificate TypeCertificate of Compliance Date19/10/2023 Catalog NumberFB35MDBXS
    Lot NumberAN318352834 Certificate TypeCertificate of Compliance Date29/08/2023 Catalog NumberFB35MDBXS
    Lot NumberYN313352172 Certificate TypeCertificate of Compliance Date25/07/2023 Catalog NumberFB35MDBXS
    Lot NumberYN312052168 Certificate TypeCertificate of Compliance Date25/07/2023 Catalog NumberFB35MDBXS
    Lot NumberYN313362169 Certificate TypeCertificate of Analysis Date31/07/2023 Catalog NumberFB35MDBXS
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.