missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III Product Code.: 17172182

Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III

Product Code. 17172182 Shop All Fisherbrand Products
Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Product Code. 17172182

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fisherbrand™ non-sterile non-powdered gloves offer excellent protection for a wide range of applications and general use, while the textured fingertips provide good grip.

  • PPE Category III
  • Indigo blue color
  • Nitrile
  • Ambidextrous
  • Beaded cuff
  • Textured fingertips
  • Non-powdered
  • General purpose use
  • Chemical resistant
  • Disposable
  • Non-sterile

Specifications

Certifications/Compliance PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4
Content And Storage Shelf Life 5 Years
Applications Laboratory
AQL 1.5
Color Indigo
Disposable Single-use
Finger Thickness (Metric) 0.08 to 0.14 mm
Hand Ambidextrous
Material Nitrile
Palm Thickness (Metric) 0.06 to 0.09 mm
Size Large
Sterility Non-sterile
Thickness (Metric) 0.05 to 0.08 mm (Cuff)
Gender Unisex
Glove Cuff Style Beaded
Show More Show Less
  • 2021-12 POTM Fisherbrand™ Nitrile Gloves (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 0:50
    Loaded: 19.59%
    Stream Type LIVE
    Remaining Time 0:50
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Fisherbrand Nitrile Gloves (EN)

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberAN321513420 Certificate TypeCertificate of Compliance Date19/10/2023 Catalog NumberFB35MDBL
Lot NumberAN318312837 Certificate TypeCertificate of Compliance Date29/08/2023 Catalog NumberFB35MDBL
Lot NumberYN312012163 Certificate TypeCertificate of Compliance Date25/07/2023 Catalog NumberFB35MDBL
Lot NumberYN305211259 Certificate TypeCertificate of Compliance Date25/07/2023 Catalog NumberFB35MDBL
Lot NumberYN313312170 Certificate TypeCertificate of Analysis Date31/07/2023 Catalog NumberFB35MDBL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.