missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III
Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- PPE Category III
- Indigo blue color
- Nitrile
- Ambidextrous
- Beaded cuff
- Textured fingertips
- Non-powdered
- General purpose use
- Chemical resistant
- Disposable
- Non-sterile
Specifications
Specifications
Certifications/Compliance | PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4 |
Content And Storage | Shelf Life 5 Years |
Applications | Laboratory |
AQL | 1.5 |
Color | Indigo |
Disposable | Single-use |
Finger Thickness (Metric) | 0.08 to 0.14 mm |
Hand | Ambidextrous |
Material | Nitrile |
Palm Thickness (Metric) | 0.06 to 0.09 mm |
Show More |
Videos
-
Fisherbrand Nitrile Gloves (EN)
Documents
Scientific Resources
Brochures
Fisherbrand Nitrile Indigo Protective Glove EN.pdf
File size: 335.5 kB
ISO 374-1 Certificate FB Indigo Gloves.pdf
File size: 337.3 kB
Fisherbrand Nitrile Indigo Declaration of Conformity
File size: 48.3 kB
Flyers
Fisherbrand Nitrile Indigo Protective Glove
File size: 281.2 kB
Product Information
Product Guides
CE Certificate
File size: 299.9 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
AN321523419 | Certificate of Compliance | 19/10/2023 | FB35MDBM |
YN313022173 | Certificate of Compliance | 26/07/2023 | FB35MDBM |
YN312022165 | Certificate of Compliance | 25/07/2023 | FB35MDBM |
YN308321709 | Certificate of Compliance | 24/05/2023 | FB35MDBM |
YN308221704 | Certificate of Compliance | 24/05/2023 | FB35MDBM |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III >
Spot an opportunity for improvement?Share a Content Correction