missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves Product Code.: 13117196
Estimated Shipment: 27-05-2025
to see stock.
Add to basket

Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves
BIOPHARMA

Product Code. 13117196
Large
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy

Product Code. 13117196

Brand: Ansell BNALL

Estimated Shipment: 27-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Nitrile 16 in. elbow length gloves are resistant to a range of chemicals and reduce the risk of cross contamination.

  • Extra long 16 in. to provide elbow protection
  • Ambidextrous
  • Non-sterile
  • Textured, powder free, latex-free
  • ESD Properties
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
  • Beaded cuff
  • Non-particulating easy tear packaging
  • Double-donnable
  • Ideal for Controlled and Critical Environments, Production and Manufacturing, Lab and R&D
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BNAL-L
Series BioClean™ Nerva BNAL
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
  • Nitritex Bioclean glove range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean glove range

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number24-7079 Certificate TypeCertificate of Compliance Date25/03/2025 Catalog NumberBNAL-L
    Lot Number24-7083 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog NumberBNAL-L
    Lot Number24-7082 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog NumberBNAL-L
    Lot Number24-7081 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog NumberBNAL-L
    Lot Number24-7038 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog NumberBNAL-L
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.