missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ Disposable Long Sleeve Cover
Click to view available options
Sterility:
Non-sterile
Description
Extra long length sleeve covers are constructed from antistatic, low-linting CleanTough™ material and are ISO Class 4 compatible.
- Protective sleeves available in sterile or non-sterile
- Low linting, anti-static CleanTough™ fabric
- Elasticated arms and cuffs
- ISO Class 4 and EU GMP Grade A compatible
- Universal size
- Overall length: 500 mm
- Applications include cleanroom, pharma, controlled environments, 503B facilities/compounding, manufacturing, industrial

Specifications
Specifications
Size | Standard |
Product Type | Controlled Environment Sleeve |
Material | Double Laminate Microporous Fabric |
Sterility | Non-sterile |
Disposable | Single-use |
Closure Type | Elastic Ends |
Model | BDSC |
For Use With (Application) | Cleanroom, Clinical, Medical, Laboratory |
Certifications/Compliance | ASTM D6978-05, ASTM F739-12, ISO 9001:2015 |
Certifications/Compliance (Europe) | (EU)2016/425, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Nitritex Bioclean-D
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean-D™ Disposable Long Sleeve Cover >
Spot an opportunity for improvement?Share a Content Correction