missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Integrated Boots
Sterile protection from head to toe in ISO Class 4 cleanroom environments.
455.00 €
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Color | White |
Sterility | Sterile |
Certifications/Compliance | ISO 9001:2015 |
Certifications/Compliance (Europe) | EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 |
Product Code | Brand | Size | Size (Metric) Chest | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Height (Metric) | Price | Quantity & Availability | |||
15683247
|
Ansell™
S-BDFC-S |
Small | 84 to 92 cm | 164 to 170 cm |
455.00 €
Pack of 20 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||
15673247
|
Ansell™
S-BDFC-M |
Medium | 92 to 100 cm | 170 to 176 cm |
455.00 €
Pack of 20 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
15663247
|
Ansell™
S-BDFC-L |
Large | 100 to 108 cm | 176 to 182 cm |
455.00 €
Pack of 20 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
15693247
|
Ansell™
S-BDFC-XL |
X-Large | 108 to 116 cm | 182 to 188 cm |
455.00 €
Pack of 20 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||
15603257
|
Ansell™
S-BDFC-2XL |
2X-Large | 116 to 124 cm | 188 to 194 cm |
455.00 €
Pack of 20 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||
15613257
|
Ansell™
S-BDFC-3XL |
3X-Large | 124 to 132 cm | 194 to 200 cm |
455.00 €
Pack of 15 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||
15623257
|
Ansell™
S-BDFC-4XL |
4X-Large | 132 to 140 cm | 200 to 206 cm |
455.00 €
Pack of 15 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||
Description
- ISO Class 4 compatible
- Sterilized by gamma irradiation
- Antistatic, low-linting and durable CleanTough™ fabric
- Zip with front cover
- Slip-resistant soles
- Elasticated back, hood, cuffs and ankles
- ASTM D6978 05 TESTED
- HELMKE Drum TestedLow-Particulate
- Sterility Assurance Level 10−6
Compliance
USP: 797, USP: 800, 503B
Specifications
Cleanroom Coveralls | |
Sterile | |
EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 | |
Cleanroom, Pharma, Controlled Environments, PPE, Pharmacy Compounding, Manufacturing, Industrial |
White | |
ISO 9001:2015 | |
S-BDFC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title