missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops Product Code.: 15268288
Add to basket

Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops
BIOPHARMA

Product Code. 15268288
Large, 100 to 108 cm, 176 to 182 cm
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
76 to 84 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
158 to 164 cm
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
This item is not returnable. View return policy

Product Code. 15268288

Brand: Ansell™ SBDCHTL

Add to basket
Add to basket
This item is not returnable. View return policy

Disposable sterile coverall with hood features a thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Sterilized by Gamma irradiation
  • Anti-Static properties
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Zip front with flap cover
  • Thumb loops on wrist
  • Elasticated back, cuffs and ankles
  • ASTM D6978 05 Tested
  • HELMKE Drum Tested
  • Low-particulate
  • Sterility Assurance Level 10-6
  • Available in sizes ranging from S through 4XL

Compliance

USP 797, USP 800, 503B

TRUSTED_SUSTAINABILITY

Spezifikation

Product Type Cleanroom Coveralls
Size Large
Material Polypropylene
Color White
Disposable Single-use
Sterility Sterile
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2
Model S-BDCHT
Size (Metric) Chest 100 to 108 cm
Height (Metric) 176 to 182 cm
Mehr anzeigen Weniger anzeigen
  • Nitritex Bioclean-D
    Video Player is loading.
    Current Time 0:00
    Duration 3:12
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 3:12
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Nitritex Bioclean-D

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number25-0369 Certificate TypeCertificate of Compliance Date01/04/2025 Catalog NumberS-BDCHT-L
Lot Number25-0368 Certificate TypeCertificate of Compliance Date01/04/2025 Catalog NumberS-BDCHT-L
Lot Number25-0369 Certificate TypeCertificate of Sterility Date01/04/2025 Catalog NumberS-BDCHT-L
Lot Number25-0366 Certificate TypeCertificate of Sterility Date01/04/2025 Catalog NumberS-BDCHT-L
Lot Number25-0368 Certificate TypeCertificate of Sterility Date01/04/2025 Catalog NumberS-BDCHT-L
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops >

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt