missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves Product Code.: 15208148
Estimated Shipment: 12-06-2025
to see stock.
Add to basket

Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves
BIOPHARMA

Product Code. 15208148
7.5
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
This item is not returnable. View return policy

Product Code. 15208148

Brand: Ansell BENS7.5

Estimated Shipment: 12-06-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.

  • 12 in. (30 cm) length and hand-specific
  • Textured for better use in controlled environments
  • Powder/latex free; Hypoallergenic
  • Sterile gamma irradiated nitrile glove
  • Part of the BioClean-C Chemotherapy Range
  • Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
  • Double-donnable
  • AQL 1.5
  • Sterility Assurance Level: 10-6
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Green
Exterior Finish Fully Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BENS75
Series BioClean™ Emerald BENS
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
  • Nitritex Bioclean glove range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean glove range

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number24-7001 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog NumberBENS7.5
    Lot Number24-1375 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog NumberBENS7.5
    Lot Number24-1093 Certificate TypeCertificate of Sterility Date18/02/2025 Catalog NumberBENS7.5
    Lot Number24-7001 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBENS7.5
    Lot Number24-1375 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBENS7.5
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.