missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves Product Code.: 15238148
In Stock
to see stock.
Add to basket

Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves
BIOPHARMA

Product Code. 15238148
9
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10

Product Code. 15238148

Brand: Ansell BENS9.0

In Stock
to see stock.
Edge
Add to basket
Add to basket

Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.

  • 12 in. (30 cm) length and hand-specific
  • Textured for better use in controlled environments
  • Powder/latex free; Hypoallergenic
  • Sterile gamma irradiated nitrile glove
  • Part of the BioClean-C Chemotherapy Range
  • Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
  • Double-donnable
  • AQL 1.5
  • Sterility Assurance Level: 10-6
TRUSTED_SUSTAINABILITY

Especificaciones

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Green
Exterior Finish Fully Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BENS90
Series BioClean™ Emerald BENS
Length (English) 12 in.
Length (Metric) 30.5 cm
Mostrar más Mostrar menos
  • Nitritex Bioclean glove range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean glove range

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number21-3094 Certificate TypeCertificate of Irradiation Date03/03/2025 Catalog NumberBENS9.0
    Lot Number22-0124 Certificate TypeCertificate of Irradiation Date28/02/2025 Catalog NumberBENS9.0
    Lot Number21-3094 Certificate TypeCertificate of Compliance Date03/03/2025 Catalog NumberBENS9.0
    Lot Number22-0124 Certificate TypeCertificate of Compliance Date28/02/2025 Catalog NumberBENS9.0
    Lot NumberN62201017 Certificate TypeCertificate of Compliance Date15/03/2024 Catalog NumberBENS9.0
    CorrecciĂłn del contenido de un producto

    Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

    TĂ­tulo del producto
    Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves >

    Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

    Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado