missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Excell BEXS Sterile Nitrile Cleanroom Gloves
Latex-free nitrile gloves are hand specific and resistant to a range of chemicals. Recommended for Class 10/ISO 4 critical environments.
764.00 €
Specifications
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food |
---|---|
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | White |
Exterior Finish | Fully Textured |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12745835
|
Ansell
BEXS-60 |
6 |
764.00 €
200 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
12765835
|
Ansell
BEXS-65 |
6.5 |
764.00 €
200 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
12775835
|
Ansell
BEXS-70 |
7 |
764.00 €
200 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
12785835
|
Ansell
BEXS-75 |
7.5 |
764.00 €
200 pairs |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
12795835
|
Ansell
BEXS-80 |
8 |
764.00 €
200 pairs |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
12705845
|
Ansell
BEXS-85 |
8.5 |
764.00 €
200 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
12715845
|
Ansell
BEXS-90 |
9 |
764.00 €
200 pairs |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
15268148
|
Ansell
BEXS-100 |
10 |
764.00 €
200 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
Description
- 12 in. (30 cm) hand-specific
- Sterile gamma irradiated nitrile
- Nitrile is resistant to a wide-range of chemicals
- Hypoallergenic
- Anti-static properties
- 1.5 freedom from pinholes
- Powder free, Latex-free, beaded cuff, accelerator-free
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
- Sterility Assurance Level 10-6
Specifications
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food | |
1.5 | |
Fully Textured | |
0.17 mm | |
Nitrile | |
0.12 mm | |
Sterile | |
0.17 mm | |
BioClean™ BEXS | |
30.5 cm |
Class 10 (ISO 4) | |
White | |
6.6 mil | |
Specific | |
4.7 mil | |
Powder Free | |
6.6 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
12 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title