missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Low levels of latex proteins
- Extended length 16 in. (40 cm)
- Ambidextrous, beaded cuff
- Powder free
- Gamma irradiated
- Fully textured for improved grip
- Flexibile and comfortable
- Easy double-donning

Specifications
Specifications
Certifications/Compliance | ASTM D3578 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 8.2 mil |
Finger Thickness (Metric) | 0.21 mm |
Hand | Ambidextrous |
Material | Latex |
Mehr anzeigen |
Videos
-
Nitritex Bioclean glove range
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
25-0355 | Certificate of Sterility | 01/04/2025 | BLAS-XL |
25-0159 | Certificate of Sterility | 01/04/2025 | BLAS-XL |
24-3342 | Certificate of Sterility | 01/04/2025 | BLAS-XL |
25-0159 | Certificate of Compliance | 01/04/2025 | BLAS-XL |
25-0355 | Certificate of Compliance | 01/04/2025 | BLAS-XL |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves >
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur