missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Maxima BLLS Sterile Latex Cleanroom Gloves
BIOPHARMA

Sterile latex cleanroom glove provides extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

212.39 € - 1310.00 €

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
View More Specs

Products 10
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15238188
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS60
6 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10517185
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS65
6.5
1310.00 €
100 pairs
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
15248188
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS70
7
1310.00 €
100 pairs
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
10374505
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS75
7.5
1310.00 €
100 pairs
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
12755785
View Documents Promotion Details
Ansell
BLLS75
7.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15258188
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS80
8 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Currently Unavailable: We have no information when this product will be available
10160965
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS85
8.5
1310.00 €
100 pairs
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
12785785
View Documents Promotion Details
Ansell
BLLS90
9 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15268188
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS90
9
1310.00 €
100 pairs
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
15616097
BIOPHARMA
View Documents Promotion Details
Ansell
BLLS100
10 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Sterile latex cleanroom glove providing extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

  • Natural color
  • Hand-specific, anatomically shaped
  • Textured surface for enhanced grip
  • Beaded cuff for stability on the arm
  • Sterility Assurance Level 10-6
Specifications

Specifications

CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
1.5
Fully Textured
0.20 mm
Latex
0.18 mm
Sterile
0.20 mm
BioClean™ Maxima BLLS
Class 10 (ISO 4)
Natural
7.8 mil
Specific
7 mil
Powder Free
7.8 mil
ISO 9001, PPE Regulation 2016 425 Module D
24 in.
Videos
SDS
Documents

Documents

Product Certifications