missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Microflow Face Veils

Soft, non-sterile cleanroom face veils with headband and nosepiece, manufactured using biochem ultrasonic bonding.

Brand:  Ansell BFV05

520.87 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15258158

  • 820.00 € / Pack of 1000
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Veil: Low linting thermabond non-woven material
  • Binding: White hydroentangled polyester
  • Nosepiece: Fully enclosed, flexible, malleable aluminum-coated with plastic
  • Headband: Tubular polyester
  • L×W: 375mm (15 in.)×330mm (13 in.)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Face Mask
Headband
Standard
Veil
Class 10,000 (ISO 7)
85% (PFE)
15 in.
BFV05
BioClean™ Microflow Face Veil
White
Polyethylene
Non-sterile
ISO 2859
Single-use
Yes
37.5 cm
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.