missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ MTA210-1 Sterile Tie-on Face Mask
Click to view available options
Sterile Tie-On Face Mask
Description
- Tie-on sterile face mask offers high particle and bacterial filtration.
- Tested against ASTM F2101 standards for Bacterial Filtration Efficiency (BFE).
- Equipped with a fully enclosed, malleable noseband for improved fit and comfort.
- Ultrasonic seal ensures a stronger bond for the tie-tapes, enabling secure fastening.
- Face Mask is processed in a NEBB-certified ISO Class 4 cleanroom, reducing the risk of contamination.
Specifications
Specifications
Product Type | Cleanroom Face Mask |
Color | White |
Fastening Type | Ties |
Material | Polypropylene |
Size | Standard |
Sterility | Sterile |
Style | Pleated |
Certifications/Compliance | ISO 2859 |
Cleanroom Class | Class 10 (ISO 4) |
Construction | Ultrasonic Seal |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction