missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves Product Code.: 12765845
Estimated Shipment: 30-04-2025
to see stock.
Add to basket

Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves
BIOPHARMA

Product Code. 12765845
7.5
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
This item is not returnable. View return policy

Product Code. 12765845

Brand: Ansell BNPS75

Estimated Shipment: 30-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Elbow-length nitrile gloves offer resistance to a range of chemicals and are hand specific to enable prolonged use. Recommended for Class 10/ISO 4 critical environments.

Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions

  • Extra-length nitrile cleanroom gloves
  • Sterilzed by gamma irradiation
  • Textured surface, powder free, beaded cuff
  • Hand-specific and anatomically shaped
  • Extended leaching in pure deionized water ensures low levels of chlorides and extractable metals
  • AQL: 0.65 for holes (1000mL water test)
  • Compatible for use in ISO Class 4
  • USP 797 Compliant
  • USP 800 Compliant
  • ASTM D6978 05 Tested
  • Double Donnable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 7.5
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BNPS75
Series BioClean™ N-Plus BNPS
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
  • Nitritex Bioclean glove range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean glove range

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number25-0310 Certificate TypeCertificate of Sterility Date01/04/2025 Catalog NumberBNPS75
    Lot Number24-2321 Certificate TypeCertificate of Sterility Date25/03/2025 Catalog NumberBNPS75
    Lot Number24-3024 Certificate TypeCertificate of Sterility Date18/03/2025 Catalog NumberBNPS75
    Lot Number25-0310 Certificate TypeCertificate of Compliance Date01/04/2025 Catalog NumberBNPS75
    Lot Number24-2321 Certificate TypeCertificate of Compliance Date25/03/2025 Catalog NumberBNPS75
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.