missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ P-Zero BPZS Sterile Polychloroprene Cleanroom Gloves

Product Code. 12755925
8.5
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, sterile polychloroprene gloves provide chemical resistance and a low particle count. Recommended for Class 10/ISO 4 cleanroom environments.

  • Powder free, latex-free
  • Tested to ASTM D6978 standard
  • ESD properties
  • Beaded cuff for strength
  • Chemical resistant
  • Non-particulating EasyTear packaging
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Hand Specific
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 7 mil
Thickness (Metric) 0.18 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BPZS85
Series BioClean™ P-Zero BPZS
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell BioClean™ P-Zero BPZS Sterile Polychloroprene Cleanroom Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.