missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ Vector BVA-E Vinyl Gloves Product Code.: 15238248
Estimated Shipment: 28-04-2025
to see stock.
Add to basket

Ansell BioClean™ Vector BVA-E Vinyl Gloves

Product Code. 15238248
Medium
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Product Code. 15238248

Brand: Ansell BVAEM

Estimated Shipment: 28-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Non-sterile vinyl gloves provide ESD properties and tactility for precision work. Suitable for Class 100/ISO 5 critical environments.

  • 12 in. (30 cm) Ambidextrous
  • Non-sterile vinyl (PVC)
  • Powder free, latex-free
  • Beaded cuff provides easier donning and stability on the arm
  • ESD properties
  • Eliminates Type 1 Latex Allergies
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions
  • Complies to the requirements of the European Glove Standard EN420:2003 and the European Medical Gloves Standard (EN455 Parts 1, 2 & 3)
  • In accordance with ISO 2859
  • Manufactured in a facility holding the ISO 9001:2008 & 89/686/EEC certification
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category I
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Clear
Exterior Finish No Texture
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BVA-E-M
Series BioClean™ Vector BVA-E
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
  • Nitritex Bioclean glove range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean glove range

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ Vector BVA-E Vinyl Gloves >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.