missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Nitrogen Direct Flow Tube 150mm Reference Scale
Aalborg™ Nitrogen Direct Flow Tube 150mm Reference Scale completes a flowmeter, which is used in fluid systems to indicate the rate of flow of the fluid.
Brand: Aalborg™ FT-092-05-GL-VN
This item is not returnable.
View return policy
Description
- Direct reading tubes are straightforward.
- The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
- Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
- Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.
Specifications
2 L/min. | |
Nitrogen Direct Flow Tube | |
150 mm |