missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Non-DEHP Flexelene Flexible Tubing
This Flexelene Flexible Polyethylene Tubing combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing for applications such as food and beverage processing, instrumentation, pure water transfer and water conditioning.
Brand: Cole-Parmer™ 96155-10
This item is not returnable.
View return policy
Description
- Plasticizer-free
- 78 (A) durometer hardness
- Abrasion- and chemical-resistant
- Can be used with barbed fittings
- Sterilize with ethylene oxide (ETO)
- Provided in lengths of 100 ft
- Temperature range from −40° to +76°C
- Produced with compounds listed by NSF International Standards 51 and 61, FDA compliant
Specifications
NSF International Standards 51 and 61, and are FDA | |
Polyethylene | |
30.48 m | |
-40°C | |
Abrasion, chemical | |
Ethylene Oxide | |
78 (Shore A) | |
76°C |
9.6 mm | |
12.7 mm | |
Food and beverage processing, instrumentation, pure-water transfer, water conditioning | |
1 Each | |
Sterile | |
Translucent | |
240 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Non-DEHP Flexelene Flexible Tubing > O.D.: 12.7mm; I.D.: 9.6mm
Spot an opportunity for improvement?Share a Content Correction