missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm will not unfasten once locking mechanism is engaged.

Brand:  Azpack™ 11318093

 View more versions of this product

Product Code. 11318093

  • 28.85 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2
Specifications

Specifications

Cable Tie
Clear
3.6 mm
13 kg
UL94 Class V2
Nylon
140 mm
140 x 3.6 mm
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.