missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Non-Sterile BucketLiner
Micronova™ Non-Sterile BucketLiner creates an impermeable barrier between strong disinfectants and buckets or between product and container.
665.00 €
Specifications
Product Type | Bucket Liner |
---|---|
Material | LDPE, Nylon |
Autoclavable | Not Autoclavable |
Color | Clear |
For Use With (Application) | Product Transport or Liquid Containment |
Description
- Laminate is 75% LDPE, 25% Nylon
- Excellent for disinfectants and cleaning solutions
- Ideal for product parts or raw material transfer
- 3 mil thickness
- Flat packed, individually double-bagged or bulk packed
- Holds up to autoclave with liquid contents
- Non-Sterile liners are bulk packed 50 per bag, 200 Liners per case
Specifications
Bucket Liner | |
Not Autoclavable | |
Product Transport or Liquid Containment | |
24/Pk. |
LDPE, Nylon | |
Clear | |
B-7 series Bucket or Similar Sized tote | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title