missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Non-Sterile Graduated Conical Centrifuge Tube
Increase sample recovery with a conical shaped tube that features a ribbed, easy to use cap. Kartell™ Non-Sterile Graduated Conical Centrifuge Tube is made of high transparency polypropylene and has a large white marking area to increase traceability.
172.00 € - 274.00 €
Specifications
Closure Color | Blue |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | CE/IVD |
Closure Type | Plug Seal |
Color | Crystal Clear |
Product Code | Brand | Capacity (Metric) | Graduations | Packaging Quantity | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Packaging Quantity | Max. RCF | Price | Quantity & Availability | ||
12523347
|
Kartell™
8401100 |
50 mL | 2.5 mL | 25 pcs. | 9400 RCF |
172.00 €
Pack of 500 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
12543347
|
Kartell™
8401400 |
50 mL | 2.5 mL | 25 pcs. on PS tray |
274.00 €
Pack of 500 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
12503347
|
Kartell™
8400900 |
15 mL | 0.5 mL | 50 pcs. on PS tray | 6200 RCF |
228.00 €
Pack of 500 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
Description
- Withstands temperature extremes of -80°C to +121°C
- Includes blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing
- Conical bottom for total sample recovery
- Easy-to-read graduations are pre-printed
- Designed for sample collection or transportation
- Apyrogenic and endotoxines free
Specifications
Blue | |
CE/IVD | |
Crystal Clear | |
Yes | |
Conical |
Autoclavable | |
Plug Seal | |
Polypropylene | |
White marking area |