missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Nonmetallic Liquid Disposal Safety Cans

Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.

Brand:  Justrite™ 14762Z

 View more versions of this product

Product Code. 12779606

  • 538.00 € / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.

  • Resist dents, punctures, and chemicals
  • Safely store liquids that corrode stainless- or coated-steel safety cans
  • Available with stainless-steel fittings
  • Double-wall flame arrester guards against outside ignition
  • Cap automatically vents to prevent pressure buildup between 3 and 5psig

† With pop-up fill gauge.

Certifications

FM approved (except 17-985-72C).

Specifications

Specifications

7.5 L
30.5 cm
2 gal.
37.5 cm
9.3 cm
For easy filling/pouring
HDPE
FM
12 in.
Red
3.65 in.
Flame arrester, stainless steel fitting
14.75 in.
Liquid Disposal Can
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers