missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ RNase-free Microfuge Tubes
These microcentrifuge tubes are guaranteed RNase- and DNase-free.
123.00 € - 204.00 €
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Content And Storage | Store at room temperature. |
Product Line | Invitrogen |
Shipping Condition | Room Temperature |
Product Code | Brand | Capacity (Metric) | Surface Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Surface Type | Quantity | Price | Quantity & Availability | ||||
10259544
|
Invitrogen™
AM12350 |
0.5 mL | Graduated, low-binding | 500 Tubes |
152.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
10499034
|
Invitrogen™
AM12300 |
0.5 mL | Graduated | 1000 Tubes |
204.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10676825
|
Invitrogen™
AM12450 |
1.5 mL | Graduated, low-binding | 250 Tubes |
123.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
10409044
|
Invitrogen™
AM12400 |
1.5 mL | Graduated | 500 Tubes |
149.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
10318574
|
Invitrogen™
AM12475 |
2 mL | Graduated, low-binding | 250 Tubes |
129.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
10371235
|
Invitrogen™
AM12425 |
2 mL | Graduated | 500 Tubes |
147.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe
Specifications
Clear | |
Store at room temperature. | |
Room Temperature | |
Autoclavable | |
Yes |
Polypropylene | |
Invitrogen | |
RNase-Free, DNase-Free | |
Snap Cap | |
Microfuge Tube (RNase-free) |
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Invitrogen™ RNase-free Microfuge Tubes