missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex NORA S5 SRC Chemical-Resistant Safety Boots
NORA safety boots are characterized by very high resistance to oils, grease, fuels, alkalis, acids and disinfectants making it the ideal boot choice when working with chemicals. Boots feature a robust protective steel toe cap, with a penetration-resistant steel midsole.
38.60 € - 39.80 €
Specifications
Color | Yellow |
---|---|
Material | PVC |
Toe Material | Steel |
Gender | Unisex |
Resistant To | Oils, grease, fuels, alkalis, acids, and disinfectants |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15304183
|
uvex
9475638 |
38 |
38.60 €
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
15324183
|
uvex
9475640 |
40 |
39.80 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
15354183
|
uvex
9475643 |
43 |
39.80 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
15374183
|
uvex
9475645 |
45 |
39.80 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
- Boots are resistant to oils, grease, fuels, alkalis, acids, and disinfectants
- Protection class S5 SRC in accordance with EN ISO 20345:2011
- A robust, protective steel to cap with a penetration-resistant steel midsole
- Free of plasticizers contained in the SVHC Candidate List of the REACH Regulation
- Toe and heel reinforcement, as well as ankle protection
- Anatomically shaped sole helps to prevent foot fatigue
- Anti-static
Specifications
Yellow | |
Steel | |
Oils, grease, fuels, alkalis, acids, and disinfectants | |
S5 |
PVC | |
Unisex | |
No | |
Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex NORA S5 SRC Chemical-Resistant Safety Boots