Learn More
Invitrogen™ IEF Marker 3-10
Ready-to-use protein marker especially developed for IEF applications
Brand: Invitrogen™ 3921201
231.80 EUR valid until 2025-12-31
Use promo code "24372" to get your promotional price.
Includes: Supplied in 10% glycerol containing Bromophenol Blue (0.01%) and methyl Red (0.01%)
Description
The IEF Marker 3-10 Marker works well on all horizontal and vertical one-dimensional IEF gels, and can be used for both native and denaturing conditions (e.g.,8M urea).
- A ready-to-use format for IEF gels
- Ideal pI determination of unknown protein samples
- Monitoring of separation on IEF gels
- One standard applicable to all IEF gels (vertical/horizontal)
- 13 purified isoforms — no need for extra “High pI range” or “Low pI range” markers
- Purified, salt-free protein components
- Gel Compatibility: Novex IEF Gels
Isoelectric Focusing, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Approved for shipment at Room Temperature or on Wet Ice
Specifications
The IEF Marker 3-10 is supplied in 10% glycerol containing Bromophenol Blue (0.01%) and Methyl Red (0.01%). Store in freezer (-5 to -30deg;C). |
|
IEF Marker | |
IEF gels | |
Unstained | |
10.7, 9.5, 8.3, 8.0, 7.8, 7.4, 6.9, 6.0, 5.3, 5.2, 4.5, 4.2, 3.5 | |
Dry Ice |
13 | |
Yes | |
3.5 to 10.7 pI | |
Novex™ IEF Gels | |
500 μL | |
IEF |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.