missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Cancer)
Applications: Immunohistochemistry-Paraffin
Brand: Novus Biologicals™ NBP2-30262
This item is not returnable.
View return policy
Description
- Formalin fixed
- Species: Human
- Cross reactivity: Human
- Tissue condition: Cancer
- No. of samples: 59
- No. of patients: 59
- Core diameter: 2.0mm
- Section thickness: 4μm
Recommended Storage
Store at 4°C. Do not freeze
Services
1 Year

Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Cancer) > Human Kidney renal cell carcinoma microarray slide
This product is for research use only and is not approved for use in humans or in clinical diagnosis.
Spot an opportunity for improvement?Share a Content Correction