missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Ovary Tissue MicroArray (Metastatic Cancer)
Applications: Immunohistochemistry-Paraffin
Brand: Novus Biologicals™ NBP2-30286
This item is not returnable.
View return policy
Description
- Formalin fixed
- Species: Human
- Cross reactivity: Human
- No. of samples: 59
- No. of patients: 59
- Core diameter: 2.0mm
- Section thickness: 4μm
Recommended Storage
Store at 4°C. Do not freeze.
Services
1 Year
Specifications
1 Slide | |
Human | |
Human |
RUO | |
Immunohistochemistry-Paraffin |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.