missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Cancer)

Applications: Immunohistochemistry-Paraffin

Brand:  Novus Biologicals™ NBP2-30234

Product Code. 18154754

  • 183.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tissue condition: Cancer
  • Species: Human
  • Cross reactivity: Human
  • No. of samples: 24
  • No. of patients: 24
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Applications: 

Immunohistochemistry, Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Services

1 Year

Specifications

Specifications

1 Slide
Human
Human
RUO
Cancer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

This product is for research use only and is not approved for use in humans or in clinical diagnosis.