missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ NS300 Non-Sterile Nitrile Cleanroom Gloves - ISO Class 4/5 Compatible

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Non-sterile nitrile Cleanroom gloves
- 300 mm (12 in.) wrist length
- Accelerator Free
- Ambidextrous
- White color
- Textured fingers
- Beaded cuff
- Low endotoxin levels
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 1.5
- Low Particle Count ≥ 0.5 μm (counts/cm2) <900
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC Available for download online
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
Specifications
Specifications
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 5.51 mil |
Finger Thickness (Metric) | 0.14 mm |
Hand | Ambidextrous |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Isofield™ NS300 Non-Sterile Nitrile Cleanroom Gloves - ISO Class 4/5 Compatible >
Spot an opportunity for improvement?Share a Content Correction