missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Showa Best Gloves™ NSK26™ Coated Nitrile Gloves
SHOWA™ NSK26™ coated nitrile gloves protect the hand and arm from a wide range of chemical splashes whilst providing comfort and touch sensitivity
2735.00 €
Specifications
Certifications/Compliance | EN 374, EN388, FOOD CONTACT DIRECTIVE 2002 / 72 EC |
---|---|
Color | Blue |
Exterior Finish | Rough |
Material | Nitrile |
Powdered | Powder Free |
Description
- Fully coated nitrile glove that absorbs perspiration for ultra-comfortable extended wear and with good mechanical resistance
- Cut and sewn construction designed for easy movement and continuous wear
- Protects the hand from oils, hydrocarbons, grease and abrasion, with effective long lasting textured grip
- Extended protection on the forearm
- Impermeable for working in damp or greasy environments
- Surface provides tactile feel and better grip
- Lower allergy risks
- Suitable for use in agriculture, construction, food handling, forestry & fishing, manufacturing, municipal services, oil and gas, wet work
Specifications
EN 374, EN388, FOOD CONTACT DIRECTIVE 2002 / 72 EC | |
Rough | |
Powder Free | |
Agrochemicals, chemical handling, paints, oils, industrial tool maintenance, refining, waste and water treatment | |
650 mm |
Blue | |
Nitrile | |
Non-sterile | |
Elasticated |