missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-3 C18 ec HPLC Columns
Column Format: Analytical Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760051.20
This item is not returnable.
View return policy
Specifications
Octadecyl | |
Octadecyl | |
1 mL/min | |
Hydrophobic | |
125 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
2 mm | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
C18 | |
17.5% | |
Yes | |
Stainless Steel |