missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 C18
Column Format: Analytical Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
279.00 € - 569.00 €
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Monomeric octadecyl |
For Use With | HPLC |
Max. Pressure | 8700 psi (600 bar) |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
12401788
|
Macherey-Nagel™
760001.20 |
125 mm | 2 mm |
453.00 €
Each |
In Stock
Log in to see stock. |
||||
12438307
|
Macherey-Nagel™
760002.20 |
250 mm | 2 mm |
569.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12458307
|
Macherey-Nagel™
760004.20 |
50 mm | 2 mm |
364.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12411788
|
Macherey-Nagel™
760001.30 |
125 mm | 3 mm |
387.00 €
Each |
In Stock
Log in to see stock. |
||||
12448307
|
Macherey-Nagel™
760002.30 |
250 mm | 3 mm |
471.00 €
Each |
In Stock
Log in to see stock. |
||||
12468307
|
Macherey-Nagel™
760004.30 |
50 mm | 3 mm |
279.00 €
Each |
In Stock
Log in to see stock. |
||||
12428317
|
Macherey-Nagel™
760013.46 |
100 mm | 4.6 mm |
408.00 €
Each |
In Stock
Log in to see stock. |
||||
12428307
|
Macherey-Nagel™
760001.46 |
125 mm | 4.6 mm |
408.00 €
Each |
In Stock
Log in to see stock. |
||||
12408317
|
Macherey-Nagel™
760008.46 |
150 mm | 4.6 mm |
408.00 €
Each |
In Stock
Log in to see stock. |
||||
10051752
|
Macherey-Nagel™
760002.46 |
250 mm | 4.6 mm |
497.00 €
Each |
In Stock
Log in to see stock. |
||||
10528403
|
Macherey-Nagel™
760004.46 |
50 mm | 4.6 mm |
298.00 €
Each |
In Stock
Log in to see stock. |
||||
10756902
|
Macherey-Nagel™
760001.40 |
125 mm | 4 mm |
387.00 €
Each |
In Stock
Log in to see stock. |
||||
12707800
|
Macherey-Nagel™
760035.46 |
75 mm | 4.6 mm |
298.00 €
Each |
In Stock
Log in to see stock. |
||||
12478307
|
Macherey-Nagel™
760004.40 |
50 mm | 4 mm |
279.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
10013091
|
Macherey-Nagel™
760002.40 |
250 mm | 4 mm |
471.00 €
Each |
In Stock
Log in to see stock. |
||||
Specifications
Silica | |
Monomeric octadecyl | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
17.5% | |
Reversed Phase |
Analytical Column | |
HPLC | |
Acetonitrile/water | |
1 to 9 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Analytical EC Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title