missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 ec HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761100.30
This item is not returnable.
View return policy
Specifications
4% | |
5 μm | |
100Å | |
3 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes |
1 to 9 | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ C18 ec | |
Acetonitrile/Water | |
Octadecyl | |
Daily Routine Analysis and up Scaling for Preparative HPLC | |
Spherical | |
L1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction