missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC Column
Column Format: Analytical Column; Carbon Load: 14%; Pore Size: 110 Å; Column Phase: Reversed Phase
713.00 € - 815.00 €
Specifications
Column Format | Analytical Column |
---|---|
Crosslinking | Octadecyl |
For Use With | For LC/MS and HPLC |
Hydrophobicity | Yes |
Particle Shape | Spherical |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
12458417
|
Macherey-Nagel™
760273.20 |
100 mm | 2 mm |
815.00 €
Each |
In Stock
Log in to see stock. |
||||
12728732
|
Macherey-Nagel™
760274.20 |
150 mm | 2 mm |
815.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12478407
|
Macherey-Nagel™
760271.20 |
30 mm | 2 mm |
713.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12418417
|
Macherey-Nagel™
760272.20 |
50 mm | 2 mm |
713.00 €
Each |
In Stock
Log in to see stock. |
||||
12738732
|
Macherey-Nagel™
760275.20 |
75 mm | 2 mm |
713.00 €
Each |
In Stock
Log in to see stock. |
||||
12488407
|
Macherey-Nagel™
760271.30 |
30 mm | 3 mm |
713.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12428417
|
Macherey-Nagel™
760272.30 |
50 mm | 3 mm |
713.00 €
Each |
In Stock
Log in to see stock. |
||||
12408417
|
Macherey-Nagel™
760271.46 |
30 mm | 4.6 mm |
779.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12498407
|
Macherey-Nagel™
760271.40 |
30 mm | 4 mm |
713.00 €
Each |
In Stock
Log in to see stock. |
||||
12448417
|
Macherey-Nagel™
760272.46 |
50 mm | 4.6 mm |
779.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12438417
|
Macherey-Nagel™
760272.40 |
50 mm | 4 mm |
713.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
Specifications
Analytical Column | |
For LC/MS and HPLC | |
Spherical | |
1 to 9 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Octadecyl | |
Yes | |
1.8 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 Pyramid | |
14% | |
Yes | |
Stainless Steel | |
HPLC, LC/MS |