missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ PFP HPLC Columns
Column Format: Analytical Column; Carbon Load: 8%; Pore Size: 110 Å; Column Phase: Reversed Phase
770.00 € - 840.00 €
Specifications
Column Chemistry | Pentafluorophenyl-propyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Pentafluorophenyl-propyl |
For Use With | For HPLC, GC, TLC, SPE Application |
Functionality/Interaction Type | Polar, Dipole-dipole, p-p interactions, hydrophobic |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12708792
|
Macherey-Nagel™
760448.20 |
2 mm |
770.00 €
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
12778782
|
Macherey-Nagel™
760447.30 |
3 mm |
780.00 €
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
12738792
|
Macherey-Nagel™
760448.46 |
4.6 mm |
840.00 €
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
Specifications
Pentafluorophenyl-propyl | |
Pentafluorophenyl-propyl | |
Polar, Dipole-dipole, p-p interactions, hydrophobic | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
1 Ea. | |
340 m²/g | |
L43 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
For HPLC, GC, TLC, SPE Application | |
Yes | |
Acetonitrile/water | |
3 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
PFP | |
8% | |
Yes | |
Stainless Steel |