missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleoshell™ RP 18 HPLC Column

680.00 € - 765.00 €

Specifications

Crosslinking Octadecyl
For Use With For LC/MS and HPLC
Max. Pressure 8700 psi (600 bar)
Particle Size 2.7 μm
pH 1 to 11
View More Specs

Products 3
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
12733531
View Documents Promotion Details
Macherey-Nagel™
763136.20
2 mm 150 mm
765.00 €
Each
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
13171146
View Documents Promotion Details
Macherey-Nagel™
763132.20
2 mm 50 mm
680.00 €
Each
Estimated Shipment: 02-12-2024
to see stock.
Add to basket
 
12773521
View Documents Promotion Details
Macherey-Nagel™
763132.40
4 mm 50 mm
680.00 €
Each
Estimated Shipment: 02-12-2024
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Octadecyl
8700 psi (600 bar)
1 to 11
1 Ea.
60°C
C18
7.8%
Yes
EC Column
For LC/MS and HPLC
2.7 μm
90 Å
Acetonitrile/water
L1
Silica
Reversed Phase
Reversed Phase
HPLC, LC/MS
Videos
SDS
Documents

Documents

Product Certifications