missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-10 CN HPLC Column
Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 100 Å; Column Phase: Normal and Reversed Phase
469.00 € - 495.00 €
Specifications
Column Chemistry | Cyano |
---|---|
Column Format | Analytical Column |
Crosslinking | Cyano |
For Use With | Reversed Phase and Normal Phase Chromatography |
Functionality/Interaction Type | p-p interactions, polar interactions and hydrophobic |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10246841
|
Macherey-Nagel™
720024.46 |
4.6 mm |
495.00 €
Each |
In Stock
Log in to see stock. |
|||||
10286791
|
Macherey-Nagel™
720024.40 |
4 mm |
469.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
Specifications
Cyano | |
Cyano | |
p-p interactions, polar interactions and hydrophobic | |
250 mm | |
Spherical | |
2 to 8 | |
1 Ea. | |
L10 | |
Silica | |
Mixed Mode | |
EC Column |
Analytical Column | |
Reversed Phase and Normal Phase Chromatography | |
Yes | |
n-heptane | |
10 μm | |
100 Å | |
n-heptane | |
Cyano (CN) | |
5% | |
Normal and Reversed Phase |