Learn More
Macherey-Nagel™ Nucleosil™ 100-3 C18 HD HPLC Columns
Macherey-Nagel Nucleosil 100-3 C18 HD HPLC Columns, Diameter: 4 mm, Length: 125 mm, Carbon Load: 20%, Column Format: Analytical Column, Column Type: Reversed Phase, Endcapped: Yes, Max. Pressure: 5800 psi (400 bar), Packing Material: High Density Silica, Particle Size: 3 um, pH: 2 to 9
Brand: Macherey-Nagel™ 720193.46
Beschreibung
Macherey-Nagel Nucleosil 100-3 C18 HD HPLC Columns, Diameter: 4 mm, Length: 125 mm, Carbon Load: 20%, Column Format: Analytical Column, Column Type: Reversed Phase, Endcapped: Yes, Max. Pressure: 5800 psi (400 bar), Packing Material: High Density Silica, Particle Size: 3 um, pH: 2 to 9
Spezifikation
Octadecyl | |
Octadecyl | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 9 | |
1 Ea. | |
350 m²/g | |
L1 | |
High Density Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
4.6 mm | |
Hydrophobic | |
150 mm | |
Acetonitrile/water | |
3 μm | |
100 Å | |
Acetonitrile/water | |
60°C | |
C18 HD | |
20% | |
Yes | |
EC Column |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.