Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 EC Column
Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.
385.00 € - 569.00 €
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | Analytical HPLC |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10516481
|
Macherey-Nagel™
720002.20 |
125 mm | 2 mm |
449.00 €
Each |
In Stock
Log in to see stock. |
||||
10012721
|
Macherey-Nagel™
720014.20 |
250 mm | 2 mm |
569.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
10286931
|
Macherey-Nagel™
720002.46 |
125 mm | 4.6 mm |
406.00 €
Each |
In Stock
Log in to see stock. |
||||
10358631
|
Macherey-Nagel™
720014.30 |
250 mm | 3 mm |
469.00 €
Each |
In Stock
Log in to see stock. |
||||
10482032
|
Macherey-Nagel™
720002.30 |
125 mm | 3 mm |
385.00 €
Each |
In Stock
Log in to see stock. |
||||
10499731
|
Macherey-Nagel™
720014.46 |
250 mm | 4.6 mm |
495.00 €
Each |
In Stock
Log in to see stock. |
||||
10276931
|
Macherey-Nagel™
720002.40 |
125 mm | 4 mm |
385.00 €
Each |
In Stock
Log in to see stock. |
||||
10467431
|
Macherey-Nagel™
720014.40 |
250 mm | 4 mm |
469.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.
- Octadecyl modified silica phases for HPLC
- endcapped · USP L1
- Nonpolar, endcapped phases for RP chromatography
- pH stability at 20 °C: 2–8, carbon content depending on pore size (see table below)
- Separation mechanism based on hydrophobic (van der Waals) interactions, slight residual silanol interactions
- Eluent in column acetonitrile – water
Specifications
Silica | |
Octadecyl | |
Hydrophobic | |
Acetonitrile/water | |
2 to 8 | |
1 Ea. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC |
Analytical Column | |
Analytical HPLC | |
Yes | |
5 μm | |
100 Å | |
Acetonitrile/water | |
C18 | |
15% | |
Yes | |
EC Column |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.