missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 100-5 C18 PAH HPLC CC Guard Columns

233.00 €

Specifications

Particle Size 5 μm
Length (Metric) 8 mm
Pore Size 100Å
Type HPLC CC Guard Column
Stationary Phase NUCLEOSIL™ C18 PAH
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
10157071
View Documents
Macherey-Nagel™
721599.30
3 mm
233.00 €
Pack of 3
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
12778112
View Documents
Macherey-Nagel™
721599.40
4 mm
233.00 €
Pack of 3
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

5 μm
100Å
NUCLEOSIL™ C18 PAH
Acetonitrile/Water
Octadecyl
Detection of the Separated PAHs by UV
Spherical
8 mm
HPLC CC Guard Column
Acetonitrile/Water
Silica
Guard Column
HPLC
L1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.