missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 300-5 HPLC CC Guard Columns
Brand: Macherey-Nagel™ 721101.40
This item is not returnable.
View return policy
Specifications
∽ 3% | |
5 μm | |
300Å | |
4 mm | |
Acetonitrile/water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
No |
2 to 8 | |
8 mm | |
HPLC CC Guard Column | |
NUCLEOSIL™ Standard C8 | |
Acetonitrile/water | |
Octyl | |
RP chromatography | |
Spherical | |
Hydrophobic | |
L7 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction