missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ EC Guard Columns
160.00 €
Specifications
Particle Size | 5 μm |
---|---|
Length (Metric) | 4 mm |
Type | EC Guard Column |
Diameter (Metric) Inner | 3 mm |
Mobile Phase Compatibility | Acetonitrile/Water |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
15246087
|
Macherey-Nagel™
721072.30 |
100Å |
160.00 €
Pack of 3 |
In Stock
Log in to see stock. |
|||||
12738072
|
Macherey-Nagel™
721070.30 |
120Å |
160.00 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
Specifications
5 μm | |
EC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
Yes |
4 mm | |
3 mm | |
Acetonitrile/Water | |
Octadecyl | |
RP chromatography | |
Spherical | |
Hydrophobic | |
L1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title